DNMG 150404 HB7035-1

Article no.: 250670 HB7035-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    19,53 € / Piece
  • from 10 Piece
    16,27 € / Piece
on request
In stock
391 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150404
Corner radius 0.4 mm
Grade HB7035-1
Tool material Carbide
Coating coated
Main application P
Cutting conditions heavily interrupted
Chip breaker SS
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 120 m/min - 350 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250670 HB7035-1
EAN / GTIN 4045197948922
Manufacturer number 250670 HB7035-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart