Master Eco clamping toolholder short PCLNR 95°, for indexable inserts CN.., right-hand, Shank / insert size: 16/12mm

Article no.: 250000 16/12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
27 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 16 mm
Insert size 12 mm
Application type right-hand
Standard Works standard
Through-coolant yes
ISO code toolholder PCLNR/L 1620F12
suitable indexable insert CN.. 1204..
Functional width L4 25 mm
Head length L1 30 mm
Overall length L 80 mm
Shim 259031 5
Lever 259015 15
Lever screw 259018 14
Spring 259046 4
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250000 16/12
EAN / GTIN 4062406733223
Manufacturer number 250000 16/12

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart