{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 32 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ABS | |
Use for drilling | limited drilling with oblique exit; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 160 mm | |
Overhang LA | 199 mm | |
ABS® shank ⌀ Ds | 63 mm | |
ISO code indexable insert | SOGX 110509 | |
Pack of insert screws | 239700 15IP (2.8 Nm) | |
Number of cutting edges Z | 2 | |
Overall length L | 237 mm | |
Type of product | Indexable drill |
Article number | 234025 32 | |
EAN / GTIN | 4062406738969 | |
Manufacturer number | 234025 32 |
This article |
Recommendations |
|
---|---|---|
GARANT Power Drill indexable drill ABS® shank, 5×D, ⌀ DC: 32mm
on request
In stock
9 pieces in stock
€822.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
€637.10
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Use for drilling | limited drilling with oblique exit; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited cross-drilling | limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack |
Through-coolant | yes | yes |
ISO code indexable insert | SOGX 110509 | SOGX 110509 |
Nominal ⌀ D | 32 | 32 |
Pack of insert screws | 239700 15IP (2.8 Nm) | 239700 15IP (2.8 Nm) |
Type of product | Indexable drill | Indexable drill |