Soft shell blouson jacket NORIT 2XL

Article no.: 091305 2XL
plus VAT at the current rate Prices plus delivery costs
Size guide
Do you want to order more than one article? To quick entry
on request
In stock
6 pieces in stock
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 440
  • Washing: 30 °C coloureds

Product details

Technical Data

Series NORIT
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 440 g/m2
Washing 30 °C coloureds
Colour black
Unisex size 2XL
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 091305 2XL
EAN / GTIN 4030913964737
Manufacturer number 6420060

Description

Version:

The classic modern design and pleasant to wear material of the NORIT range are good reasons for the everyday suitability of the work clothing. With many functions and variants of the items of clothing, the NORIT range finds applications in many different areas.
The wind-proof and water-repellent soft-shell blouson jacket is pleasant to wear, thanks to the robust inserts at the elbows and shoulders. Thus the jacket is ideally suited to use at the changeable periods of the year.
  • Side pockets with zip fasteners.
  • Recessed front zip fastener.
  • Knitted cuffs at the wrists and the lower edge.

Note:

Available in other colours on request. Size table showing equivalent international sizes can be found on our information section at the end of the catalogue.

Downloads & documents

Compare with similar products

This article


Recommendations


Soft shell blouson jacket NORIT 2XL

Soft shell blouson jacket NORIT 2XL

on request
In stock
6 pieces in stock
€76.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
204 pieces in stock
€53.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
120 pieces in stock
€42.55
plus VAT at the current rate Prices plus delivery costs
Colour black cornflower blue black
Material weight / fabric density 440 320 320
Unisex size 2XL 2XL 2XL
Fabric composition 100% polyester 100% polyester 100% polyester
Washing 30 °C coloureds 30 °C coloureds 30 °C coloureds
Type of product Soft shell jacket Soft shell jacket Soft shell jacket
Gender Unisex Unisex Unisex

Services & product advisors

Size guide

PLANAM Our useful size chart will show you which sizes you have to pay attention to for brand PLANAM

Normal men's size
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height
40 34 42 80 68 72 160
42 36 44 84 72 73 164
44 38 46 88 76 74 168
46 40 48 92 80 76 171
48 42 50 96 84 78 174
50 44 52 100 88 79 177
52 46 54 104 92 80 180
54 48 56 108 98 81 182
56 50 58 112 102 82 184
58 52 60 116 108 83 186
60 54 62 120 114 84 188
62 56 64 124 120 84 190
64 58 66 128 126 85 192
Slim men's sizes
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height
90 38L 38L 88 76 79 177
94 40L 40L 92 80 80 180
98 42L 42L 96 84 81 183
102 44L 44L 100 88 82 184
106 46L 46L 104 82 83 188
110 48L 48L 108 94 84 190
114 50L 50L 112 100 85 192
118 52L 52L 116 104 86 194
Stocky men's size
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height
24 44C 44C 96 88 74 168
25 46C 46C 100 92 76 171
26 48C 48C 104 96 77 174
27 50C 50C 108 100 78 176
28 52C 52C 112 106 79 178
29 54C 54C 116 110 80 180
30 56C 56C 120 116 81 182
Men's size
Order size DE Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height
XS 40-42 34-36 42-44 80-84 68-72 72 160-164
S 44-46 38-40 46-48 88-92 76-80 75 168-171
M 48-50 42-44 50-52 96-100 84-88 78 174-177
L 52-54 46-48 54-56 104-108 92-98 80 180-182
XL 56-58 50-52 58-60 112-116 102-108 82 184-186
2XL 60-62 54-56 62-64 120-124 114-120 84 188-190
3XL 64-66 58-60 66-68 128-132 126-132 85 192-194

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart