{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Workwear | |
Gender | Gentlemen’s | |
Fabric composition | 100 % polyamid | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 30 °C delicates wash cycle | |
Colour | dark blue | |
Unisex size | 3XL | |
Type of product | Thermal jacket |
Article number | 090634 3XL | |
EAN / GTIN | 4062406781415 | |
Manufacturer number | 090634 3XL |