{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 55% cotton; 45% polyester | |
Material weight / fabric density | 320 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Colour | grey veined | |
Unisex size | XL | |
Type of product | Sweatshirt |
Article number | 090335 XL | |
EAN / GTIN | 7330509770047 | |
Manufacturer number | 353011579000XL |