High-performance cutting oil free of mineral oil UV 80, Contents: 5l

Article no.: 084205 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock

Select article variation and quantity

Contents (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 5 l
Type of product Cutting oil / grinding oil

Identification numbers & Classifications

Article number 084205 5
EAN / GTIN 2050002042056
Manufacturer number 7000204

Description

Version:

Cutting oil for the most demanding applications, can be washed off with water, viscosity adjustable for the application by adding water.
Application by brush, spray can, spray bottle or lubrication system.

Application:

Multi-purpose for all machining operations (turning, milling, drilling, tapping, reaming, broaching and sawing) and also for forming. Indispensable when cutting difficult materials such as stainless and heat-resistant steels, nickel alloys, titanium, and similar alloys. Ideal for non-ferrous metals.
Ideal when minimum lubrication is required, due to being free of mineral oil.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart