Tap extractors with 4 fingers, for Thread type / size: M10

Article no.: 082844 M10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
72 pieces in stock

Select article variation and quantity

for Thread type / size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for thread type / size M10
suitable for taps BSW 3/8
Type of product Tap extractor

Identification numbers & Classifications

Article number 082844 M10
EAN / GTIN 2050001695147
Manufacturer number 10374

Description

Version:

Spring tempered, adjustable fingers mounted in the body and retained by a movable sleeve.

Application:

For releasing and unscrewing broken off taps with 3 or 4 flutes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart