Platform trolley, Type: 1200

Article no.: 919811 1200
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1200
Height 910 mm
Width 1,100 mm
Depth 450 mm
Platform area width 850 mm
Platform area depth 450 mm
Platform area height 206 mm
Wheel ⌀ 125 mm
Safe working load 250 kg
Material of wheel TPE
Weight 14 kg
Type of product Platform trolley

Identification numbers & Classifications

Article number 919811 1200
EAN / GTIN 4017976012001
Manufacturer number 1200

Description

Version:

Welded steel sections and tubes, platform made of chipboard with beech grain effect surface.
2 fixed wheels and 2 castors (with parking brake) and TPE tyres, hubs with grooved ball bearings.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart