{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Manufacturer's designation | S2480 | |
Torque range | 6 − 13 Nm | |
maximum screw ⌀ (8.8 - 12.9) | M5 | |
maximum speed | 6,500 min-1 | |
Tool arbor size | 1/4 in | |
maximum air consumption | 600 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 10 mm | |
Weight | 0.78 kg | |
Operating noise | 90 dB(A) | |
maximum vibration to EN | 6.4 m/s2 | |
Length | 132 mm | |
Type of product | Screwdriver |
Article number | 079161 S2480 | |
Manufacturer number | 8431025790 |