{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 3 kg | |
Handle length | 900 mm | |
Type of product | Hammer |
Article number | 750900 3 | |
EAN / GTIN | 4016134508127 | |
Manufacturer number | 5027983000 |
This article |
Recommendations |
|
---|---|---|
Sledgehammer with “Ultratec” handle, Weight without handle: 3kg
on request
In stock
26 pieces in stock
€82.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
493 pieces in stock
€40.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight without handle | 3 kg | 3 kg |
Handle length | 900 mm | 600 mm |
Type of product | Hammer | Hammer |