Torque wrench base unit, maximum torque: 40N·m

Article no.: 657410 40
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 5,32 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • 54,97 € /pcs.
  • 157,55 € /pcs.
  • 54,97 € /pcs.
  • 232,30 € /pcs.
on request
In stock
180 pieces in stock

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±4
  • Exchangeable tool: Plug-in head

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 40 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±4 %
Exchangeable tool Plug-in head
Series MANOSKOP® 755
Overall length L 201 mm
Torque range 4 Nm - 40 Nm
Torque range 4 lbfft - 30 lbfft
Weight 520 g
Adjusted reference dimension on the torque wrench [l2] 17.5 mm
Socket for plug-in head 9×12 mm
Release signalling acoustic; haptic
Trigger principle mechanical short-travel release
Connection format for plug-in heads (rectangular socket)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 172 mm
Lever length including factory calibration reference dimension [l3] 189.5 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657410 40
EAN / GTIN 4018754031603
Manufacturer number 50010004

Description

Version:

Single-handed torque wrench without a setting scale. Wrench setting using torque analyser. Left-hand tightening by reversing the plug-in head.
Without plug-in head (base model); see No. 657582657590 for suitable plug-in heads.

Function:

On reaching the set torque value the wrench triggers giving a “signal”(audible and perceptible) and is then immediately ready for use again.

Application:

For controlled screw tightening etc. to specified torques in batch productions.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart