Single clamping pot, Type: 120I

Article no.: 360026 120I
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Holding force 25 kN
Clamping pot ⌀ d 120 mm
Support ⌀ 140 mm
Indexing hole available yes
Height H 44 mm
Type of product Clamping pot

Identification numbers & Classifications

Article number 360026 120I
EAN / GTIN 4045197812384
Manufacturer number 360026 120I

Description

Version:

The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Supplied with:

1 × single clamping pot with support, 1 × coupling plug, 3 × clamping claws.

Downloads & documents

From the same series "ZeroClamp" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart