{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 1 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 10 µm | |
Type | 426 E | |
External ⌀ D | 17 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308920 1 | |
EAN / GTIN | 4045197151100 | |
Manufacturer number | 308920 1 |
This article |
Recommendations |
||
---|---|---|---|
ER collet, ER 16, Nominal clamping ⌀ d: 1mm
on request
In stock
247 pieces in stock
€25.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
€26.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
75 pieces in stock
€21.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 16 | ER 20 | ER 11 |
External ⌀ D | 17 mm | 21 mm | 11.3 mm |
Overall length L | 27.5 mm | 31.5 mm | 18 mm |
Nominal clamping ⌀ d | 1 mm | 1 mm | 1 mm |
Concentricity | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 426 E | 428 E | 4008E |
Type of product | Collet | Collet | Collet |