{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6847G | |
Hole spacing e | 19 mm | |
Hole spacing f | 26 mm - 30 mm | |
Bore ⌀ d | 5.4 mm | |
Adjustment travel of clamping hook c | 35 mm - 42 mm | |
Clamping force P (traction) | 2,000 N | |
Overall length L | 31 mm | |
Overall height H | 34.5 mm | |
overall width | 40 mm | |
Type of product | Catch |
Article number | 376750 1 | |
EAN / GTIN | 4020772094621 | |
Manufacturer number | 94623 |