{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 25 mm | |
Application type | right-hand | |
Minimum pre-drill ⌀ Dmin | 30.5 mm | |
Centre offset L3 | 17.5 mm | |
Insert height L2 | 11.5 mm | |
Overall length L | 250 mm | |
Insert screw | 279815 13 | |
Type of product | Boring bar |
Article number | 273914 25 | |
EAN / GTIN | 4045197763136 | |
Manufacturer number | 273914 25 |
This article |
Recommendations |
|
---|---|---|
Boring bar, right-hand, Shank ⌀ DS: 25mm
on request
In stock
11 pieces in stock
€179.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
€179.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 250 mm | 250 mm |
Shank ⌀ Ds | 25 mm | 25 mm |
Minimum pre-drill ⌀ Dmin | 30.5 mm | 30.5 mm |
Application type | right-hand | left-hand |
Centre offset L3 | 17.5 mm | 17.5 mm |
Type of product | Boring bar | Boring bar |