{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Working range ⌀ | 28 mm - 50 mm | |
Clamping ⌀ D1 | 26 mm | |
Reach B | 70.3 mm | |
Workpiece weight | 55 kg | |
External ⌀ | 52 mm | |
largest centre point ⌀ 60° A | 9 mm | |
Push-off screw | no | |
Type of product | Face driver |
Article number | 327401 4 | |
EAN / GTIN | 4062406764593 | |
Manufacturer number | 327401 4 |