• The item cannot be ordered due to missing prices.

Boring bar 25 mm

Article no.: 273915 25

Select article variation and quantity

Shank ⌀ DS (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 25 mm
    Application type left-hand
    Minimum pre-drill ⌀ Dmin 30.5 mm
    Centre offset L3 17.5 mm
    Insert height L2 11.5 mm
    Overall length L 250 mm
    Insert screw 279815 13
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 273915 25
    EAN / GTIN 4045197763167
    Manufacturer number 273915 25

    Description

    Note:

    For right-hand toolholders use left-hand inserts, for left-hand toolholders use right-hand inserts.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart