• The item cannot be ordered due to missing prices.

UNI Wall stationary M

Article no.: 955450 M
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9
Series Wall
Height 1,920 mm
Width 600 mm
Depth 750 mm
Usable width 600 mm
Safe working load 75 kg
Type of product Perforated panel stand

Identification numbers & Classifications

Article number 955450 M
EAN / GTIN 4062406584597
Manufacturer number 955450 M

Description

Version:

Very sturdy double-walled column made from sheet metal, perforated panels that can be used on both sides □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Sturdy base plate in anthracite permits easy set up and movement.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Note:

See No. 955453 for marking attachment. Suitable pictograms (various application purposes) for marking attachment can be found under No. 955474.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart