{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Clamping screw |
Article number | 319967 VX3/VX4 | |
EAN / GTIN | 2050001948151 | |
Manufacturer number | DIN913 VX3XM 9-M 5X2.4X26 |
This article |
Recommendations |
||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Clamping screw for VARIA, for type: VX3/VX4 |
|||||||||||||||||
for chuck clamping ⌀ D1 | 12 mm | 16 mm | 20 mm | 25 mm | 32/40 mm | 6 mm | 8 mm | 10 mm | 10 mm | 8 mm | 6 mm | 20 mm | 16 + 18 mm | 12 + 14 mm | 14 – 20 mm | 6 – 12 mm | |
Thread size | M12 | M14 | M16 | M18×2 | M20×2 | M6 | M8 | M10 | M10 | M8 | M6 | M16 | M14 | M12 | M8 | M6 | |
Length | 16 mm | 16 mm | 16 mm | 20 mm | 20 mm | 10 mm | 10 mm | 12 mm | |||||||||
Type of product | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw |