• The item cannot be ordered due to missing prices.

Solid carbide HPC drill, plain shank DIN 6535 HA 2,01-X mm

Article no.: 122480 2,01-X
  • Minimum order quantity 5 Piece

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 4×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ⌀ range 2.01 mm - 2.3 mm
    Coating TiAlSiN
    Tool material Solid carbide
    Standard DIN 6537
    Version 4×D
    Tolerance nominal ⌀ m7
    Number of cutting edges Z 2
    Point angle 140 degrees
    recommended maximum drilling depth L2 9.55 mm
    Shank DIN 6535 HA to h6
    Through-coolant yes, with 25 bar
    Machining strategy HPC
    Semi-Standard yes
    Flute length Lc 13 mm
    Overall length L 50 mm
    Shank ⌀ Ds 4 mm
    Colour ring pink
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122480 2,01-X
    EAN / GTIN 4067263000617
    Manufacturer number 122480 2,01-X

    Application Table

    Ti > 850 N/mm²
    S
    45
    Inconel
    S
    35
    wet maximum
     

    Description

    Version:

    Specially for machining titanium-based and nickel-based alloys. With wear-resistant, ultra-smooth TiAlSiN high-performance coating for a long tool life combined with optimum bore quality and very low burr formation.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    HB and HE shanks are available at the same price as HA.
    For HB: use order No. 122481.
    For HE: use order No. 122480 and 129100HE.
    Items made to order for a specific customer: Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by +/-10% (minimum 1 piece).
    Delivery time: 7 working weeks
    Minimum order quantity: 3 pcs

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart