• The item cannot be ordered due to missing prices.

Digital precision boring set with fine boring head ⌀ 9.75 − 30.1 mm, Connection: HW63

Article no.: 237566 HW63

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection HW63
Through-coolant yes
Power supply Battery-powered
Number of batteries contained 1
Battery type LR3
Article no of the battery / rechargeable battery fitted 081557 LR3
Type of product Boring tool

Identification numbers & Classifications

Article number 237566 HW63
EAN / GTIN 4045197816672
Manufacturer number 237566 HW63

Description

Version:

With digital fine boring head No. 237568, digital display unit No. 237601, boring bars and accessories in a case.
Adjustment accuracy 0.01mm per graduation / with vernier 0.002mm on the ⌀.
With additional precise reading facility to 0.001mm in ⌀.

⌀ adjustment with minimum backlash thanks to direct measuring system.
For ⌀ 9.75 – 30.1 mm

Application:

For boring bars with shank ⌀ 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602...

Supplied with:

1 fine boring head: No. 237568 HW63
1 each boring bar (max. boring length): No. 237630 ⌀ 9.75 − 15.1 mm (30 mm), No. 237632 ⌀ 14.75 - 20.1 mm (51 mm);
No. 237634 ⌀ 19.75 − 25.1 mm (72 mm), No. 237636 ⌀ 24.75 - 30.1 mm (82 mm).
1 insert toolholder for the bridge: No. 237564 06
1 insert: No. 260052 size CU7010 (CCMT 060204)
1 digital display unit: No. 237601

Spare part:

Insert screw No. 219830.

Recommendation:

Best with indexable inserts No. 237695 and No. 237696.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart