• The item cannot be ordered due to missing prices.

Battery charger, Type: M1218C

Article no.: 073840 M1218C

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V; Milwaukee type B 14 V; Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 12 V; Milwaukee type B 14 V; Milwaukee type B 18 V
Manufacturer's designation M12-18C
Type of product Battery charger

Identification numbers & Classifications

Article number 073840 M1218C
EAN / GTIN 4002395376179
Manufacturer number 4932352959

Description

Version:

Chip-controlled impulse charge technology. With battery charge display and overload protection.
The batteries are charged successively in sequence as they have been inserted.
  • Red, continuous light: The battery is being charged.
  • Red, slow flashing: Battery in waiting mode.
  • Green, continuous light: Battery charged.
Charger for batteries with 12, 14, and 18 V Li-ion technology.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart