{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Vertical pull-out frame load capacity | 600 kg | |
Cabinet housing internal load capacity | 2,400 kg | |
Drawer runner extension | Anti-tilt lock | |
Cylinder lock | modular lock barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Series | Tool24 Smartline | |
Height | 2,000 mm | |
Width | 717 mm | |
Depth | 750 mm | |
Pull-out frame drawers width | 155 mm | |
Vertical pull-out frame usable height | 1,750 mm | |
Number of pull-out frames | 4 | |
Number of tool carriers No. 970130 | 24 | |
Number of tool sockets | 192 | |
Axial spacing A | 82 mm | |
Vertical pull-out frame version | supported from the base | |
Weight | 320 kg | |
Type of product | Tool issuing system |
Article number | 979100 C4 | |
Manufacturer number | 979100 C4 |