• The item cannot be ordered due to missing prices.

Divider plate, Height 50 mm, Type: 81

Article no.: 960550 81

Select article variation and quantity

Type Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet; Storage shelf cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet; Storage shelf cabinet
Height 50 mm
Width 81 mm
Width in units 5 E
Divider unit 1 unit = 17 mm
angled mounting for label holder yes
suitable for drawer front height 75 mm
Material Aluminium
Fixing to the floor of the drawer with screws No. 960530
Type of product Drawer divider

Identification numbers & Classifications

Article number 960550 81
EAN / GTIN 4045197333575
Manufacturer number 960550 81

Description

Version:

Aluminium

Application:

For further plain dividers to use in connection with slotted dividers see No. 960490 to 960520.

Note:

For sets of slotted dividers / plain dividers see No. 960200960240; 960300960360; 960372 − -960378; 960380960440; 960438 − 960442; 960450960480.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart