{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Drawer usable width × usable depth in G | 36×36 U | |
Divider unit | 1 unit = 17 mm | |
suitable for drawer width in units | 36 E | |
suitable for drawer depth in units | 36 E | |
suitable for drawers usable width | 612 mm | |
suitable for drawers usable depth | 612 mm | |
Suitable for cabinet No. 943201; No. 943206 | 900/10 | |
Type of product | Drawer division |
Article number | 960370 900/10 | |
EAN / GTIN | 4045197373304 | |
Manufacturer number | 960370 900/10 |