{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 2 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 92 mm | |
Width | 969 mm | |
Depth | 685 mm | |
Cantilever arm depth | 220 mm | |
Pipe ⌀ | 25 mm | |
Number of hooks | 6 | |
Safe working load | 20 kg | |
Application range | Rack | |
Weight | 9.8 kg | |
Type of product | Cross beam / cross rail |
Article number | 946132 54E | |
EAN / GTIN | 4045197880086 | |
Manufacturer number | 946132 54E |