This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool cabinet complete with drawers 75 kg, Usable height mm / model: 700/7

Article no.: 942992 700/7

Select article variation and quantity

Usable height mm / model Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Securing aid Punch out
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 36×27 units
Height 800 mm
Width 717 mm
Depth 572 mm
Width in units 36 E
Depth in units 27 E
Usable height 700 mm
Usable height for drawers 700 mm
Drawer usable width 612 mm
Drawer usable depth 459 mm
Number of drawers 7
Weight 104 kg
Type of product Tool cabinet

Identification numbers & Classifications

Article number 942992 700/7
EAN / GTIN 4045197774217
Manufacturer number 942992 700/7

Description

Version:

Cabinet body as described under No. 942958. Drawers as described under No. 942973, 942978.

Colour:

Body light grey RAL 7035, drawers signal blue RAL 5005, powder−coated.

Note:

  • When using as a subframe cupboard under a workbench, please also order screws no. 939015.
  • When lifting and transporting the cabinet, make sure the drawers are well secured within the body.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart