{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
impact-resistant and splash-proof | Category 2 (K2) to BGI | |
Height | 700 mm | |
Width | 400 mm | |
Depth | 650 mm | |
Plug type, input | GST plug-in system | |
Socket type | F | |
Nominal voltage | 250 V | |
Number of sockets type F | 2 | |
Power supply | Mains operated | |
Weight | 28.2 kg | |
Type of product | Power module |
Article number | 927327 700 | |
EAN / GTIN | 4062406108557 | |
Manufacturer number | 927327 700 |