Version:
Mat with structured surface of PES/glass fibre fabric, coated on both sides with non-slip PVC foam. Very good non-slip and tear resistance characteristics. Anthracite colour.
Application:
For insertion in drawers / pull−out trays of roller cabinets. As protection against slipping and for protective storage of tools.
Standard:
DIN EN 597-1 / 6.4 (flame resistance test); VDI 2700:2009 / sheet 15 / point 11.3 (deformation and impression behaviour). Satisfies the REACH specifications, mats contain no SVHC constituents > 0.1% by weight, conforms to RoHS.
Suitable for:
Roller cabinet No.
914500,
914505,
914510,
914700,
914705,
914710,
916300,
916302,
916310,
916320,
916330,
916331,
916333, 916338,
916340,
916442,
916452,
916462,
916480,
916485.
Note:
No adhesive/non-slip effect when wet.