{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight | 940 g | |
Head length | 140 mm | |
Impact head surface | 70×110 mm | |
Type of product | Hammer |
Article number | 793802 950 | |
EAN / GTIN | 2050002074514 |