{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for multi-core cable ⌀ | 100 mm | |
for single-core cable copper/aluminium | 960 / 1085 mm2 | |
overall length | 680 mm | |
Material | Blades: Special quality tool steel, oil-hardened | |
Arm | Aluminium oval tube, high strength | |
Weight | 4,980 g | |
Ratchet function | yes | |
Type of product | Scissors |
Article number | 731230 680 | |
EAN / GTIN | 4003773071570 | |
Manufacturer number | 95 32 100 |