{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Hexagon across flats | 36 mm | |
Jaw capacity for pipes | 1.1/2 in | |
Type of product | Pipe wrench and water pump pliers |
Article number | 706101 250 | |
EAN / GTIN | 4062406069636 | |
Manufacturer number | 706101 250 |
This article |
Recommendations |
||
---|---|---|---|
Water pump pliers powder-coated, Overall length: 250mm |
|||
non-sparking | no | ||
overall length | 250 mm | 250 mm | 250 mm |
Standard | DIN ISO 8976; DIN EN IEC 60900 / VDE 0682-201 | ||
Material | Chrome vanadium steel | ||
Jaw capacity for pipes | 1.1/2 in | 1.1/2 in | 1.1/2 in |
Hexagon across flats | 36 mm | 36 mm | 36 mm |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |