{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of tool storage | Shaft pockets | |
External dimension length | 420 mm | |
External dimension width | 150 mm | |
External dimension height | 320 mm | |
Weight | 1.1 kg | |
Type of product | Tool transport system |
Article number | 692200 | |
EAN / GTIN | 4045197728203 | |
Manufacturer number | 692200 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Textile tool shoulder bag |
||
Type of tool storage | Shaft pockets | Shaft pockets |
Weight | 1.1 | 2.5 |
Type of product | Tool transport system | Tool transport system |