• The item cannot be ordered due to missing prices.

Plug-in ratchet reversible, Type-Square drive: 1-1/2in

Article no.: 657600 1-1/2

Select article variation and quantity

Type-Square drive (in) Unit price incl. VAT
  • Exchangeable tool: Plug-in head
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Plug-in head
Square drive 1/2 in
Width b 33 mm
Height h 24 mm
Long-term rated loading 100 Nm
Pitch S 17.5 mm
No. of teeth 60
Plug-in shank 9×12 mm
Ratchet reversible yes
Ratchet with ejector no
Type of product Ratchet

Identification numbers & Classifications

Article number 657600 1-1/2
EAN / GTIN 4018754034529
Manufacturer number 58250010

Description

Version:

Drop-forged; all plug-in heads = Rectangular shank with spring retaining pin. This ensures a solid and secure fit of the plug-in head in the torque wrench.
Plug-in reversible ratchet.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrench with rectangular sockets.

Note:

Please note the pitch of the plug-in head and match this to that of the adjustment tool (see test certificate/operating instructions of the torque wrench you are using). If these vary, correct the pitch!
Further plug-in heads with rectangular plug-in shank 22 × 28 mm available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Plug-in ratchet reversible, Type-Square drive: 1-1/2in

Plug-in ratchet reversible, Type-Square drive: 1-1/2in

Square drive 1/2 in 1/2 in 1/2 in
Width b 33 mm 32 mm 35 mm
Height h 24 mm 16.4 mm 22.5 mm
Ratchet with ejector no yes no
Ratchet reversible yes yes yes
Pitch S 17.5 mm 28 mm 17.5 mm
No. of teeth 60 48 52

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart