• The item cannot be ordered due to missing prices.

Open jaw plug-in head, Width across flats: 13mm

Article no.: 657323 13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width b 23 mm
Height h 5 mm
Width across flats 13 mm
Pitch S 25 mm
Plug-in shank ⌀ 6 mm
Type of product Open ended plug-in head

Identification numbers & Classifications

Article number 657323 13
EAN / GTIN 4580135821764
Manufacturer number SH6DX13

Description

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrenches: No. 657320 size 2 and 5

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart