• The item cannot be ordered due to missing prices.

Bit socket, for Torx®, 3/8 inch long, Torx® profile: TX40

Article no.: 637549 TX40

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX40
Square drive 3/8 in
Profile size A 6.6 mm
⌀ drive end 17.5 mm
Length 107 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 637549 TX40
EAN / GTIN 4062406265519
Manufacturer number 637549 TX40

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Bit made from high-alloy special steel, bright finished.

Material:

Chrome vanadium steel, satin chromium plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart