This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Reversible precision ratchet, 1/4 inch

Article no.: 632385

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
overall length 119 mm
No. of teeth 72
Working angle 5 degrees
Surface chrome-plated
Type of product Ratchet

Identification numbers & Classifications

Article number 632385

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads.

Standard:

External square drives to DIN 3120-A 6.3 with spring ball, square socket drives to DIN 3120.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart