• The item cannot be ordered due to missing prices.

Jigsaw blades set, Designation: T308BFP-E

Article no.: 588520 T308BFP-E

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Wood
  • Worktop thickness (hardwood): 5-50
  • Type of cutting: precise angular cutting; precise angular cutting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 2.2 mm
Blade length 117 mm
Designation T308BFP
Suitability _T308BFP
optimised for material Wood
Worktop thickness (hardwood) 5-50 mm
Type of cutting precise angular cutting; precise angular cutting
Number of blades 5
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588520 T308BFP-E
EAN / GTIN 4059952537726
Manufacturer number 2608900548

Description

Version:

Jigsaw blades for wood. For mounting on a single-cam shank.
Bi-metal saw blades with long service lives, specially for abrasive wood-based materials (hardwoods, coated panels).

Supplied with:

5-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart