Version:
Innovative design of magnifying glass lamp for the most demanding applications. Large viewing area with ⌀ 153 mm for distortion-free viewing. Robust jointed arms of aluminium and high performance plastic, well balanced with spring restraint, hold the exact position. Joints enclose and protect the cabling internally.
- Absolutely scratch-resistant glass lens - for distortion-free vision.
- 3D head joint for individual adjustment and fixing.
- Illumination: 48 high-power LEDs, power consumption only 14 W. Light intensity 6000 Lx, can be steplessly dimmed down to 10 %, LED working life up to 50,000 h.
- The segment circuit (visualiser) permits lighting effects that emphasise the structure. Colour reproduction stage 1A for brilliant rendering of colours.
Application:
Meets the highest standards for vision and ergonomic use in the laboratory, production, assembly, quality assurance etc.
Supplied with:
With plug-in power supply adapter 100 - 240 V, 50/60 Hz, lens cover and table clamp No. 491492 size TK.
With additional add-on lens 30 mm ⌀.
Attention:
German version. Order free UK adapter plug No. 08 1174_GB.
Note:
This lamp incorporates built-in LED bulbs. The bulbs cannot be changed within the lamp.