{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
milled foam inlay with recess | yes | |
Material | Plastic | |
Length | 258 mm | |
Width | 98 mm | |
Height | 32 mm | |
Type of product | Box |
Article number | 412468 MS150 | |
Manufacturer number | 412468 MS150 |