• The item cannot be ordered due to missing prices.

Loose tenon ground for adjustment, Slot size b1 of the machine: 14mm

Article no.: 375375 14

Select article variation and quantity

Slot size b1 of the machine (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6323
Slot size b1 of the machine 14 mm
Slot size b2 of the jig 20 mm
Height H 14 mm
Height H1 5.5 mm
Length 32 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 375375 14
EAN / GTIN 4020772071844
Manufacturer number 71845

Description

Version:

Precision ground all round, resulting in quick alignment times for appliances, vices etc., which are to be aligned parallel to the table slots of machine tools. A dial indicator is thus no longer required.

Application:

These loose tenons are inserted sideways into the slots after rough alignment of the fixture. When transporting the fixture, there are then no tenons protruding underneath and the table cannot be damaged. 2 pieces are sufficient per machine, or 4 pieces for a double set-up.

Standard:

DIN 6323

Material:

Steel C 15, case-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart