• The item cannot be ordered due to missing prices.

Extension PSC-80 / PSC-80, PSC 80, A dimension: 65mm

Article no.: 318897 65

Select article variation and quantity

A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter PSC 80
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 65 mm
Type of product Extension

Identification numbers & Classifications

Article number 318897 65
EAN / GTIN 2050002076532

Description

Application:

For mounting ISO toolholders with square shanks.
For extension of PSC interfaces.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart