{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for shank ⌀ D1 | 25 mm | |
Adapter | HSK-A 63 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Machining strategy | HPC | |
Overhang dimension A | 90 mm | |
External ⌀ D | 45 mm | |
Type of product | Indexable drill head adapter |
Article number | 307005 25 | |
EAN / GTIN | 4062406105242 | |
Manufacturer number | 307005 25 |