{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | SK 50 | |
Standard | DIN 6359 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 3 µm | |
Overhang dimension A | 63 mm | |
External ⌀ D | 52 mm | |
Overall length L | 190 mm | |
Thread M | M24 | |
Spare clamping screw No. 30 9900 | 20 | |
Type of product | Side lock arbor |
Article number | 302440 20 | |
EAN / GTIN | 4250122600404 | |
Manufacturer number | 501.04.20.63 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Side lock arbor 20 mm |
||
Arbor standard | DIN 2080 | DIN 2080 |
Overhang dimension A | 63 | 63 |
External ⌀ D | 52 | 52 |
Overall length L | 190 | 190 |
Concentricity | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 20 | 20 |
Type of product | Side lock arbor | Side lock arbor |