{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | SK 50 | |
Standard | DIN 6359 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 3 µm | |
Overhang dimension A | 63 mm | |
External ⌀ D | 48 mm | |
Overall length L | 190 mm | |
Thread M | M24 | |
Spare clamping screw No. 30 9900 | 16 | |
Type of product | Side lock arbor |
Article number | 302440 16 | |
EAN / GTIN | 4250122600381 | |
Manufacturer number | 501.04.16.63 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Side lock arbor 16 mm |
||
Adapter | SK 50 | SK 50 |
Arbor standard | DIN 2080 | DIN 2080 |
External ⌀ D | 48 | 48 |
Standard | DIN 6359 | DIN 6359 |
Concentricity | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 16 | 16 |
Type of product | Side lock arbor | Side lock arbor |