• The item cannot be ordered due to missing prices.

ER collet chuck set 25

Article no.: 300630 25

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 25
Adapter SK 40
Arbor standard ISO 7388-1
Concentricity ≤ 3 µm
Machining strategy HSC
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 300630 25
EAN / GTIN 2050001855268

Description

Version:

  • Taper ground internally and externally.
  • High system concentricity ≤ 10 µm.
  • Up to 40 % greater clamping force at nominal ⌀.

Advantage:

  • Longer working life, optimal process reliability.
  • Better quality (surface quality, tighter manufacturing tolerances).
  • Lower production costs.

Supplied with:

ER collet chuck with nut (No. 300470 sizes 16, 25 or 32), ER chuck key (No. 613300 size 25 and 309680 size 32) and ER collets (No. 308901, 308941 or 308981):
ER 16 (426 E): D = 2, 3, 4, 5, 6, 7, 8, 9, and 10 mm.
ER 25 (428 E): D = 3, 4, 5, 6, 8, 10, 12, 14, and 16 mm.
ER 32 (470 E): D = 4, 6, 8, 10, 12, 14, 16, 18, and 20 mm.
Supplied in plastic case.

Optional extras:

Pull studs (PS) No. 308600308806, PS chuck key No. 308820; 308830, ER chuck key No. 309680 or 613300, ER collets No. 308901309434, ER clamping nuts No. 309615 (for sealing rings), sealing rings No. 309625309645 (for No. 309615).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart