{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting direction | left-hand and right-hand | |
for knurl profile | RAA 1×AA; RBL 1×BR; RBR 1×BL; RGV30° 1×GE30°; RGE30° 1×GV30° | |
Shank width | 16 mm | |
Shank height | 16 mm | |
for knurl ⌀ d1 | 20 mm | |
for knurl width w | 8 mm | |
for knurl bore ⌀ d2 | 6 mm | |
Working range | 15 mm - 200 mm | |
Type of product | Self-centering knurling tool |
Article number | 290035 16 | |
Manufacturer number | 31000550 |