• The item cannot be ordered due to missing prices.

VARIO-LINE toolholder 16 mm

Article no.: 273794 16

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank height h 16 mm
    Application type right-hand
    Functional width L4 21 mm
    L1 100 mm
    L2 24.5 mm
    Screw 279815 9 (TX25; 6.0 Nm)
    Type of product Clamping toolholder

    Identification numbers & Classifications

    Article number 273794 16
    EAN / GTIN 4045197721082
    Manufacturer number 273794 16

    Description

    Suitable for:

    Blade carrier No. 273798.

    Supplied with:

    Including assembly screws.

    Note:

    L = L1 + L3 (blade carrier).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart