{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080404 | |
Corner radius | 0.4 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MM | |
Cutting depth ap | 0.5 mm - 5 mm | |
Feed f | 0.12 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 50 m/min - 200 m/min | |
Coating | TiCN | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 252094 HBT130 | |
EAN / GTIN | 4062406256838 | |
Manufacturer number | 252094 HBT130 |
This article |
Recommendations |
||
---|---|---|---|
WNMG 080404, Grade: HBT130 |
|||
Number of changes/inserts | 6 | 6 | 6 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | WNMG 080404 | WNMG 080404 | WNMG 080404 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Finishing |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Chip breaker | MM | VM | VM |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |